Shop All Motor Oil
Valvoline
CVT Transmission Fluid, Clear, 5 gal. Size
Mfr # 881056
Zoro # G6580983
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Color Clear
- Viscosity (SUS @ 100 F) 7.2 SUS
- Pour Point (F) -48 Degrees F
- Viscosity Index 174
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Size/Net Weight | 5 gal |
Container Size | 5 gal |
Details
Item | Continuously Variable Transmission Fluid |
Color | Clear |
Viscosity (SUS @ 100 F) | 7.2 SUS |
Pour Point (F) | -48 Degrees F |
Viscosity Index | 174 |
For Use With | Multi-Vehicle |
Dissolves | No |
Standards | ASTM |
Appearance | Clear |
Container Type | Box |
Application | CVT Transmissions |
Flash Point (F) | 219 Degrees F |
Type | SynPower CVT |
Specific Gravity | 0.85 |
Pour Point | -48 Degrees F |
Flash Point | 219 Degrees F |
Series | SynPower CVT |
Transmission Type | CVT Transmissions |
Description
Continuously Variable Transmission Fluid, Container Type Box, Container Size 5 gal, Series SynPower CVT, Transmission Type CVT Transmissions, Viscosity Index 174, Standards ASTM, Color Clear, Flash Point 219 Degrees F, Pour Point -48 Degrees F, Specific Gravity 0.85
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty, Neg Terminals, Brass, PK10 (5067-010N)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Vertical LED Strobe Light (8891911)
- GOODMAN Filter Rack, 16in H (EFR01)
- DRAW-TITE 8,000# SQUARE SIDEWIND JACK W/DROP LEG (1400850383)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881055)
- VALVOLINE 881147 5 qt. Full Synthetic 5W-20 Motor Oil (VA324163)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881058)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 5 Qt. (881162)
- VALVOLINE Motor Oil, 5 qt. Size, 0W-20 SAE Grade (881168)
- VALVOLINE Engine Oil, Synthetic Blend, 10W-40, 1 Qt., Maxlife (797977)
- MAG 1 Motor Oil, 5W-30, 5 Qt. (MAG62937)
- Valvoline Motor Oil