Shop All Motor Oil
Valvoline
Automatic Transmission Fluid, 55 gal. Sz
Mfr # 888012
Zoro # G6574939
product price: $2,296.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,296.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Red
- Viscosity Index 185
- Appearance Red
- Type HD ATF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Size/Net Weight | 55 gal |
Container Size | 55 gal |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Drum, Container Size 55 gal, Series Syn Gard ES, Transmission Type Automatic Transmissions, Viscosity Index 185, Standards ASTM, Base Formulation Synthetic, Color Red, Manufacturer Specifications Allison C-4, Allison TES-295, Dexron IIIG, Dexron IIIH, John Deere ADT, Man 339, MAN 339 F, MAN 339 V1 V2, MAN 339 Z1, MAN 339 Z2, Mercon V, MerconV, Volvo 97341, ZF TE-ML03D, Boiling Point 392 Degrees F, Flash Point 390 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE RED LABEL LOW PROFILE SINGLE LID CROSSOVER TOOL BOX BRITE TREAD (DZ8170L)
- FLEETGUARD Pac, Lf, LF16352 (LF16352)
- AME 1 gal Jug, AW32 Hydraulic Fluid, Premium, 1 gal., 32 ISO Viscosity (19500)
- RONSTAN Universal Ball Joint Swivel Base (RF1455)
- VALVOLINE Valvoline Oil 5 qt. 5W30 Full Synthetic Motor Oil (VA570911)
- VALVOLINE Valv QT 10W40 Motor Oil (797671)
- VALVOLINE Motor Oil, 10W-30, Conventional, 55 Gallon (VV124)
- VALVOLINE Valvoline 822388 32 fl oz VR1 Racing Oil (V10-822388)
- VALVOLINE Motor Oil, 10W-30, Full Synthetic, 32 Oz. (VV935)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-20 SAE Grade, Box (881655)
- VALVOLINE Conventional Motor Oil, 10W-40, 5 Qt. (881157)
- Valvoline Motor Oil