Shop All Motor Oil
Valvoline
Automatic Transmission Fluid, 5 gal. Size
Mfr # 881051
Zoro # G6556072
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Color Red
- Viscosity Index 174
- Flash Point (F) 390 Degrees F
- Pour Point (F) -48 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5 gal |
Size/Net Weight | 5 gal |
Container Size | 5 gal |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Box, Container Size 5 gal, Series Multi-Vehicle, Transmission Type Automatic Transmissions, Viscosity Index 174, Standards ASTM, Color Red, Manufacturer Specifications Dex-III/Mer, Boiling Point 424 Degrees F, Flash Point 390 Degrees F, Odor Mild, Pour Point -48 Degrees F, Specific Gravity 0.86, Viscosity @ 100 Deg F 7.1 SUS
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Cartridge, P552020 (P552020)
- DAYCO Utility Belt V-Belt, Ax30 (AX30)
- SPECTRA PREMIUM Fuel Tank, F1A (F1A)
- ACTION PUMP 2" Male NPS Threaded Dual Action Vent With 4psi Spring (HMVMN/20MM/027)
- VALVOLINE Heavy Duty Diesel Engine Oil, Conventional, 5 Gal, 30W (VV395)
- VALVOLINE Valvoline 797578 1 qt. Daily Protection SAE 10W-30 Conventional Motor Oil (V10-797578)
- VALVOLINE Motor Oil, 10W-30 SAE Grade, 5 Qt. (881165)
- VALVOLINE VR1 SYNTHETIC RACING 10W30 6/1 QT (679083)
- VALVOLINE 881147 5 qt. Full Synthetic 5W-20 Motor Oil (VA324163)
- VALVOLINE Valvoline Oil 247201 5 qt. 5W30 Full Synthetic Motor Oil (247201)
- AMALIE Amalie 160-72676-56 1 qt. X-treme 4T Max MC Motorcycle Oil - 10W40; Case of 12 (AMA160-72676-56)
- Valvoline Motor Oil