Shop All Motor Oil
Valvoline
Automatic Transmission Fluid, 325 gal. Sz
Mfr # 852312
Zoro # G6580329
product price: $9,183.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,183.99
Free 30-Day Returns
Key Features
- Size 325 gal
- Color Red
- For Use With Automatic Transmission
- Appearance Red
- Viscosity Index 174
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 325 gal |
Size/Net Weight | 325 gal |
Container Size | 325 gal |
Description
Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Tote, Container Size 325 gal, Series Dex/Merc, Transmission Type Automatic Transmissions, Viscosity Index 174, Standards ASTM, Color Red, Manufacturer Specifications Allison C-4, Allison TES-389, Caterpillar TO-2, Dexron III, Ford M2C138-CJ, Ford M2C166-H, Mercon, Flash Point 390 Degrees F, Odor Hydrocarbon, Pour Point -42 Degrees F, Specific Gravity 0.86, Viscosity @ 100 Deg F 7.1 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Flush Pull Latch - Pull To Open - Non-Locking White Plastic (M1-63-1)
- A & I PRODUCTS Fender (RH) Painted Green 47.5" x9" x14.7" (A-RE11219)
- GARMIN Transom Mount Depth/Temp 50/200kHz - 8-Pin (010-10272-10)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Suzuki LTZ400 QuadSport ATV Battery (YTX9-BS141)
- VALVOLINE Cycle-2 Oil, 1 qt. Size, Bottle, Green (822386)
- VALVOLINE Motor Oil, 1 qt. Size, SAE 40 SAE Grade (822390)
- VALVOLINE Valv QT 10W30 Motor Oil (797578)
- VALVOLINE Automatic Transmission Fluid, 5 gal. Sz (887980)
- VALVOLINE Engine Oil, Full Synthetic, 32 Oz, 0W-20 (VV916)
- VALVOLINE Motor Oil, 5W-30, Full Synthetic, 32 Oz (VV955)
- MAG 1 Mag 1 Full Synthetic Motor Oil (MAG65834)
- Valvoline Motor Oil