Shop All Greases & Lubricants
Valvoline
55 gal Gear Oil Drum
Mfr # VV835
Zoro # G0743583
product price: $1,904.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,904.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Extreme Pressure Use Yes
- AGMA Standard Not AGMA Rated
- Standards API GL-4, API GL-5
- Four-Ball Wear Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV835
- Zoro # G0743583
- UPC # 074130008359
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 55 gal |
Details
Item | Gear Oil |
Container Type | Drum |
Extreme Pressure Use | Yes |
AGMA Standard | Not AGMA Rated |
Standards | API GL-4, API GL-5 |
Item - Gear Oil | Gear Oil |
Four-Ball Wear | Not Specified |
Container Style | Drum |
Pour Point | -22 Degrees F |
Lubricant NSF Rating | Not Rated |
Timken OK Load | Not Specified |
Specific Gravity | 0.895 |
Flash Point | 394 Degrees F |
Application | For Autos And Light Duty Trucks |
ISO Viscosity Grade | Not Specified |
Viscosity Index | 100 |
Base Oil | Mineral |
SAE Grade | 80W-90 |
Color | Amber |
NSF Rating | Not Rated |
SAE Viscosity Grade | 80W-90 |
Description
Gear Oil, Container Type Drum, Container Size 55 gal, Viscosity Index 100, Standards API GL-4, API GL-5, SAE Viscosity Grade 80W-90, Color Amber, Flash Point 394 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMAX PowerMax PM3-35 35 Amp 12V Power Supply (PM3-35)
- MOTOR MEDIC Fuel Stabilizer, Liquid, 8 oz. Container (M5808/6)
- BALDWIN FILTERS Air Filter Element, 4" H, 3-9/16" L (PA5700)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- VALVOLINE 1 gal Gear Oil Can (773732)
- VALVOLINE 1 qt Gear Oil Drip Can (VV831)
- VALVOLINE 16 gal Gear Oil Keg (VV836)
- VALVOLINE Valvoline 887344 1 gal 3 Val Synpower FS 75W140 Gear Oil (V10-887344)
- VALVOLINE 1 qt Gear Oil Drip Can (VV825)
- VALVOLINE LB MP Grease (VV632)
- VALVOLINE Synthetic Grease Tub Gray-Black/Buttery (VV986)
- Valvoline Greases & Lubricants