Shop All Hub, Circulating & Gear Oils
Valvoline
55 gal Gear Oil 150 ISO Viscosity, Not Specified SAE, Amber
Mfr # VV70010
Zoro # G6569722
product price: $1,405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,405.99
Free 30-Day Returns
Key Features
- SAE Grade Not Specified
- Container Size 55 gal
- ISO Viscosity Grade 150
- Base Oil Mineral
- Series EP Gear Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV70010
- Zoro # G6569722
- UPC # 074130700109
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 55 gal |
Description
Gear Oil, ISO Viscosity Grade 150, SAE Grade Not Specified, Base Oil Petroleum, Container Size 55 gal., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. -24 Degrees F, Max. Operating Temp. 238 Degrees F, Viscosity Index 94, Flash Point 390 Degrees F, Pour Point 10 Degrees F, Container Style Drum, Color Amber, Timken OK Load 60 lb., Standards AGMA EP, Four-Ball Wear 0.34mm, Specific Gravity Less Than1, AGMA Standard 4, Item Gear Oil, Extreme Pressure Use Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX1000 (5VX1000)
- JR PRODUCTS GAS SPRING MOUNTING BRACKET (BR-1020)
- ILC Replacement for Cummins 3909982 Alternator (WX-XHCE-0)
- CURT Front Mount Hitch w/2" Receiver, 31023 (31023)
- VALVOLINE Valvoline Oil 198102 1 qt. 75W140 Full Synthetic Gear Oil (198102)
- VALVOLINE Gear Oil (889785)
- VALVOLINE VAL AGMA EP4/ISO 150 GEAR OIL PL 5 GA (VV70012)
- VALVOLINE Gear Oil (816753)
- VALVOLINE 5 gal Gear Oil Not Specified ISO Viscosity, 75W-90 SAE, Amber (723856)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 32 ISO Viscosity, Slight Yellow Tint (MSF1301007)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 68 ISO Viscosity, 80W SAE, Yellow (MSF1403007)
- Valvoline Hub, Circulating & Gear Oils