Valvoline

55 gal Gear Lubricant 220 ISO Viscosity, Not Specified SAE, Amber


original price: $3,068.56
6% off
new price: $2,867.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • SAE Grade Not Specified
  • Container Size 55 gal
  • ISO Viscosity Grade 220
  • Base Oil Synthetic
  • Color Amber
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 55 gal

Description

Gear Lubricant, Container Type Drum, Container Size 55 gal, Viscosity Index 178, Standards AGMA 9005-F16, David Brown S1.53.101 Type M, A, and E, DIN 50517-1, DIN 50517-2, DIN 50517-3, GM LS-2, ISO 12925-1 CKC/CKD, US Steel 224, Base Formulation Synthetic, SAE Viscosity Grade Not Applicable, Color Amber, Flash Point 450 Degrees F, Pour Point -49 Degrees F, Specific Gravity Less Than1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.