Shop All Automotive Hydraulic Oil
Valvoline
55 gal Drum, R&O Oil, 68 ISO Viscosity, Not Specified SAE
Mfr # VV70240
Zoro # G9832453
product price: $1,164.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,164.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Style Drum
- Container Type Drum
- ISO Viscosity Grade 68
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV70240
- Zoro # G9832453
- UPC # 074130702400
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item - Hydraulic Oils | R&O Oil |
Item | R&O Oil |
Container Style | Drum |
Container Type | Drum |
ISO Viscosity Grade | 68 |
NSF Rating | Not Rated |
Base Oil | Mineral |
SAE Grade | Not Specified |
Pour Point | -33 Degrees F |
Application | Circulating and Hydraulic Systems |
Flash Point | 480 Degrees F |
Timken OK Load | Not Specified |
Viscosity Index | 95 |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.871 |
Standards | AFNOR NFE 48-603, Denison HF-0, DIN 51515-1, DIN 51524-1, P-54, US Steel 125, US Steel 135 |
Series | R & O |
Color | Clear |
Minimum Operating Temperature | -25 Degrees F |
Product Type | Hydraulic Oil |
Maximum Operating Temperature | 400 Degrees F |
Description
R & O Hydraulic Fluid, Drum, Size 55 gal., Flash Point (F) 480, Pour Point (F) -10, Closed Systems, Steam And Gas Turbines, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-853 For Husqvarna 544908402 (265-853)
- GROTE Marker Lamp, Rectangular, Yellow (47053)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45813)
- BALDWIN FILTERS Air Filter, 13-11/32in. Lx12-19/32in.dia. (PA5762)
- VALVOLINE Valvoline 881172 5 qt. VR1 Racing 20W-50 Motor Oil (V10-881172)
- VALVOLINE 5 gal Pail, Tractor Hydraulic Fluid, Not Specified ISO Viscosity, 10W-30 SAE (VV813)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (VV043)
- VALVOLINE 1 qt Bottle, Transfer Case Fluid, Not Specified ISO Viscosity, Not Specified SAE (855459)
- VALVOLINE 5 gal Bucket, Drive Train Transmission Oil, Not Specified ISO Viscosity, 30W SAE (VV325)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity (889502)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000501)
- Valvoline Automotive Hydraulic Oil