Shop All Automotive Hydraulic Oil
Valvoline
55 gal Drum, R&O Oil, 150 ISO Viscosity, Not Specified SAE
Mfr # VV70248
Zoro # G9832435
product price: $1,255.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,255.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Container Style Drum
- ISO Viscosity Grade 150
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV70248
- Zoro # G9832435
- UPC # 074130702486
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 55 gal |
Details
Item | R&O Oil |
Item - Hydraulic Oils | R&O Oil |
Container Type | Drum |
Container Style | Drum |
ISO Viscosity Grade | 150 |
NSF Rating | Not Rated |
Base Oil | Mineral |
SAE Grade | Not Specified |
Flash Point | 490 Degrees F |
Viscosity Index | 95 |
Application | Circulating and Hydraulic Systems |
Pour Point | -18 Degrees F |
Specific Gravity | 0.88 |
Standards | AFNOR NFE 48-603, Denison HF-0, DIN 51515-1, DIN 51524-1, US Steel 125, US Steel 135 |
Timken OK Load | Not Specified |
Lubricant NSF Rating | Not Rated |
Series | R & O |
Color | Clear |
Product Type | Hydraulic Oil |
Minimum Operating Temperature | -11 Degrees F |
Maximum Operating Temperature | 410 Degrees F |
Description
R & O Hydraulic Fluid, Drum, Size 55 gal., Flash Point (F) 490, Pour Point (F) -5, Closed Systems, Steam And Gas Turbines, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- DB ELECTRICAL ADR0152Y Alternator - Agriculture Applications 1-Wire Hookup, 12 Volt, CW, 63 AMP (400-12394)
- BAJA DESIGNS S2 SPORT, PAIR WORK/SCENE LED (547806)
- POWER TEAM OIL, HYDRAULIC, 1 GAL, BIODEGRADABLE (9645)
- VALVOLINE 5 gal Pail, Tractor Hydraulic Fluid, Not Specified ISO Viscosity, 10W-30 SAE (VV813)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV045)
- VALVOLINE 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (VV041)
- VALVOLINE 5 gal Bucket, Drive Train Transmission Oil, Not Specified ISO Viscosity, 30W SAE (VV325)
- VALVOLINE 5 gal Bucket, Drive Train Transmission Oil, Not Specified ISO Viscosity, 50W SAE (VV329)
- VALVOLINE 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV044)
- THRIVE 150 Hydraulic Oil ISO 32 275 Gal Tote (409160)
- Valvoline Automotive Hydraulic Oil