Shop All Greases & Lubricants
Valvoline
5 gal Gear Oil Pail
Mfr # VV838
Zoro # G1298762
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Container Style Pail
- AGMA Standard Not AGMA Rated
- Base Oil Mineral
- Lubricant Additives GL-5 Extreme Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV838
- Zoro # G1298762
- UPC # 074130008380
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
Container Type | Pail |
Container Style | Pail |
AGMA Standard | Not AGMA Rated |
Base Oil | Mineral |
Lubricant Additives | GL-5 Extreme Pressure |
Item - Gear Oil | Gear Oil |
Pour Point | -22 Degrees F |
Lubricant NSF Rating | Not Rated |
Extreme Pressure Use | Yes |
Flash Point | 394 Degrees F |
Timken OK Load | Not Specified |
Four-Ball Wear | Not Specified |
ISO Viscosity Grade | Not Specified |
Viscosity Index | 100 |
Specific Gravity | 0.895 |
Standards | API GL-5 |
Application | For Conventional Rear Axles and Transmissions Requiring EP Gear Lubes Under High Speed, High Load, High Torque and High Horsepower Conditions |
SAE Grade | 80W-90 |
Color | Amber |
Type | Gear Oil |
NSF Rating | Not Rated |
SAE Viscosity Grade | 80W-90 |
Description
Gear Oil, Container Type Pail, Container Size 5 gal, Viscosity Index 100, Standards API GL-5, SAE Viscosity Grade 80W-90, Color Amber, Flash Point 394 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 102-467 For Kawasaki 11013-2223 (102-467)
- SAFETY TECH OUTRIGGER PAD Crane Pad, UHMW, HDPE, 15 in. L x 15 in. W (PAD1515.75)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 220 ISO Viscosity, 90W SAE, Yellow (MSF1435005)
- RAYMARINE Axiom™ 9 - 9" MFD Chartplotter (E70366)
- VALVOLINE 16 gal Gear Oil Keg (VV836)
- VALVOLINE 1 qt Gear Oil Drip Can (VV831)
- VALVOLINE 55 gal Gear Oil Drum (VV835)
- VALVOLINE 5 gal Gear Oil Pail (VV981)
- VALVOLINE Extreme Pressure Grease, Tube, 14.1 oz, 15.4 cSt Viscosity (SUS at 100 F), 2 (VV60910)
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Blue (VV7013310)
- BREMBO Brake Pad Grease/75Ml, G00075 (G00075)
- Valvoline Greases & Lubricants