Shop All Greases & Lubricants
Valvoline
5 gal Gear Oil Pail
Mfr # VV829
Zoro # G2136653
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Flash Point 390 Degrees F
- Specific Gravity 0.904
- Extreme Pressure Use Yes
- Timken OK Load Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV829
- Zoro # G2136653
- UPC # 074130008298
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 5 gal |
Details
Item | Gear Oil |
Container Type | Pail |
Flash Point | 390 Degrees F |
Specific Gravity | 0.904 |
Extreme Pressure Use | Yes |
Timken OK Load | Not Specified |
Lubricant Additives | GL-5 Extreme Pressure |
SAE Grade | 85W-140 |
Four-Ball Wear | Not Specified |
Item - Gear Oil | Gear Oil |
Pour Point | 5 Degrees F |
Lubricant NSF Rating | Not Rated |
Application | For Conventional Rear Axles and Transmissions Requiring EP Gear Lubes Under High Speed, High Load, High Torque and High Horsepower Conditions |
Viscosity Index | 103 |
ISO Viscosity Grade | Not Specified |
AGMA Standard | Not AGMA Rated |
Base Oil | Mineral |
Standards | API GL-5 |
Container Style | Pail |
Color | Amber |
Type | Gear Oil |
NSF Rating | Not Rated |
SAE Viscosity Grade | 85W-140 |
Description
Gear Oil, Container Type Pail, Container Size 5 gal, Viscosity Index 103, Standards API GL-5, SAE Viscosity Grade 85W-140, Color Amber, Flash Point 390 Degrees F, Pour Point 5 Degrees F, Specific Gravity 0.904
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 6Pk1340 (6PK1340)
- BUYERS PRODUCTS Retail Packaged PM87 Pintle Hitch Mounting Plate (10033)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 48359 (48359)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 8 Inch Shank (RT25808)
- VALVOLINE 1 qt Gear Oil Drip Can (VV825)
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Blue (VV7013310)
- VALVOLINE 1 qt Gear Oil Drip Can (VV975)
- VALVOLINE Valvoline 887344 1 gal 3 Val Synpower FS 75W140 Gear Oil (V10-887344)
- VALVOLINE Synthetic Grease Tub Gray-Black/Buttery (VV986)
- VALVOLINE 5 gal Gear Oil Pail (VV981)
- K&W 7 oz Limited Slip Gear Oil Additive Tube Dark Amber (402508)
- Valvoline Greases & Lubricants