Shop All Lubricants
Valvoline
35 lb Pail Amber
Mfr # VV606
Zoro # G5130282
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 lb
- Container Type Pail
- Container Size 35 lb
- Dropping Point 350 Degrees F
- Max. Operating Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valvoline
- MFR # VV606
- Zoro # G5130282
- UPC # 074130006065
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 35 lb |
Container Size | 35 lb |
Details
Item | Multipurpose Grease |
Container Type | Pail |
Dropping Point | 350 Degrees F |
Max. Operating Temp. | 400 Degrees F |
Type | Multi-Purpose Grease |
NLGI Grade | 2 |
Timken OK Load | 40 |
Standards | Chrysler MS-3701, GM 4733-M, GM 6031-M |
Color | Amber |
Application | Chassis, Trucks with Non Disc Brakes, Wheel Bearings |
Pour Point | 14 Degrees F |
Flash Point | 450 Degrees F |
Series | General Purpose Grease |
Net Weight | 35 lb |
For Use On | Non-Disc Brake Wheel Bearings |
Product Type | Grease |
Resistance Properties | Water Resistant |
Minimum Operating Temperature | 0 Degrees F |
Thickener Type | Lithium |
Maximum Operating Temperature | 275 Degrees F |
NLGI Viscosity Grade | 2 |
Viscosity @ 100 Deg F | 15.4 cSt |
Description
Multipurpose Grease, Product Type Grease, Series General Purpose Grease, Container Type Pail, Container Size 35 lb, For Use On Non-Disc Brake Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 15.4 cSt, Standards Chrysler MS-3701, GM 4733-M, GM 6031-M, Color Amber, Dropping Point 350 Degrees F, Flash Point 450 Degrees F, Maximum Operating Temperature 275 Degrees F, Minimum Operating Temperature 0 Degrees F, Net Weight 35 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- MTD Belt-V .700 X 46 L (954-0446)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010BH4HC, Pressure Line, 10 micron (ZX-0240D010BH4HC)
- VALVOLINE Multipurpose Grease Drum Red (VV70120)
- VALVOLINE VV632 Multi-Purpose Grease (204769)
- VALVOLINE Multipurpose Grease Keg Black (VV70110)
- VALVOLINE Multipurpose Grease Drum Gray (VV70143)
- VALVOLINE 35 lb Pail Blue (VV70132)
- VALVOLINE 1 lb Tub Red (VV614)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- Valvoline Lubricants