Shop All Greases & Lubricants
Valvoline
16 gal Gear Oil Keg
Mfr # VV836
Zoro # G1489284
product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Extreme Pressure Use Yes
- Base Oil Mineral
- SAE Grade 80W-90
- Specific Gravity 0.895
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV836
- Zoro # G1489284
- UPC # 074130008366
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 16 gal |
Details
Item | Gear Oil |
Container Type | Drum |
Extreme Pressure Use | Yes |
Item - Gear Oil | Gear Oil |
Base Oil | Mineral |
SAE Grade | 80W-90 |
Specific Gravity | 0.895 |
Four-Ball Wear | Not Specified |
Lubricant NSF Rating | Not Rated |
Timken OK Load | Not Specified |
Pour Point | -22 Degrees F |
Container Style | Drum |
AGMA Standard | Not AGMA Rated |
Flash Point | 394 Degrees F |
Standards | API GL-5 |
Application | For Autos/Light Duty Trucks |
ISO Viscosity Grade | Not Specified |
Viscosity Index | 100 |
Lubricant Additives | GL-5 Extreme Pressure |
Color | Amber |
Type | Gear Oil |
NSF Rating | Not Rated |
SAE Viscosity Grade | 80W-90 |
Description
Gear Oil, Container Type Drum, Container Size 16 gal, Viscosity Index 100, Standards API GL-5, SAE Viscosity Grade 80W-90, Color Amber, Flash Point 394 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, Single Face, Red (53052)
- ANCOR Tinned Battery Terminal - 3/8" Stud - Positive (260012)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK50 (30-414-50)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 8, CN-308 (CN-308)
- VALVOLINE 5 gal Gear Oil Pail (VV838)
- VALVOLINE 1 qt Gear Oil Drip Can (VV831)
- VALVOLINE 1 gal Gear Oil Can (773732)
- VALVOLINE 14.1 oz. Tacky Grease Cartridge Blue (VV7013310)
- VALVOLINE 5 gal Gear Oil Pail (VV700475M)
- VALVOLINE 14.1 oz. Grease Cartridge Red (VV61510)
- LUBRIMATIC Grease Injector Needle (05037)
- Valvoline Greases & Lubricants