Shop All Greases & Lubricants
Valvoline
16 gal Gear Oil Keg
Mfr # VV70027
Zoro # G1867677
product price: $965.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$965.99
Free 30-Day Returns
Key Features
- Container Type Drum
- AGMA Standard Not AGMA Rated
- Viscosity Index 152
- Base Oil Synthetic
- SAE Grade 75W-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV70027
- Zoro # G1867677
- UPC # 074130700277
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 16 gal |
Description
Gear Oil, Container Type Drum, Container Size 16 gal, Viscosity Index 152, Standards API GL-5, MIL-PRF-2105E, SAE J2360, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Amber, Flash Point 399 Degrees F, Pour Point -49 Degrees F, Specific Gravity 0.892
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Chain, 1 S Hook, Clr Zinc, 27", 80040 (80040)
- WIX FILTERS CHEV AND GMC TKS WITH 6.2 LITER DIESEL 8 (33136)
- MARINE TEX Marine-Tex RM301K Marine-Tex - Gray, 2 oz. (RM301K)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26612 (26612)
- VALVOLINE 5 gal Gear Oil Pail (VV700285M)
- VALVOLINE Synthetic Grease Tub Gray-Black/Buttery (VV986)
- VALVOLINE 5 gal Gear Oil Pail (VV838)
- VALVOLINE 14.1 oz. Grease Cartridge Gray/Black (VV63310)
- VALVOLINE 1 qt Gear Oil Drip Can (VV831)
- VALVOLINE Extreme Pressure Grease, Tube, 14.1 oz, 15.4 cSt Viscosity (SUS at 100 F), 2 (VV60910)
- SHARK INDUSTRIES Ceramlub 2800 6 Pk Extreme Temperature Lubricant (90888)
- Valvoline Greases & Lubricants