Shop All Greases & Lubricants
This Product is Discontinued
Valvoline
14 oz. Grease Cartridge Red (Discontinued)
Mfr # 853714
Zoro # G3964661
This Product is Discontinued
Key Features
- Size 14 oz
- Container Type Cartridge
- Timken OK Load 50 lb
- Standards NLGI GC-LB
- Dropping Point 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valvoline
- MFR # 853714
- Zoro # G3964661
- UPC # 074130016279
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz |
Container Size | 14 oz. |
Details
Item | Grease |
Container Type | Cartridge |
Timken OK Load | 50 lb |
Standards | NLGI GC-LB |
Dropping Point | 500 Degrees F |
Type | Grease |
Color | Red |
Flash Point | 400 Degrees F |
Description
Grease, Container Type Cartridge, Container Size 14 oz., Standards NLGI GC-LB, Color Red, Dropping Point 500 Degrees F, Flash Point 400 Degrees F, Timken OK Load 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.