Shop All Lubricants
Valvoline
120 lb. Multipurpose Grease Keg Dark Amber
Mfr # VV605
Zoro # G5491071
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 120 lb
- Container Type Drum
- Container Size 120 lb
- Standards Chrysler MS-3701, GM 4733-M, GM 6031-M
- Dropping Point 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV605
- Zoro # G5491071
- UPC # 074130006058
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 120 lb |
Container Size | 120 lb |
Details
Item | Multipurpose Grease |
Container Type | Drum |
Standards | Chrysler MS-3701, GM 4733-M, GM 6031-M |
Dropping Point | 350 Degrees F |
Application | Chassis, Trucks with Non Disc Brakes, Wheel Bearings |
Color | Amber |
Type | Multi-Purpose Grease |
Timken OK Load | 40 |
Series | General Purpose Grease |
Flash Point | 450 Degrees F |
Thickener Type | Lithium |
Resistance Properties | Wear Resistant |
Features | Lubricates at Temps Ranging from -10 Degrees to 400 Degrees F, Recommended as a Chassis and Wheel-Bearing Lubricant for some Automobiles and Trucks Equipped with Non-disc Brake Wheel Bearings (Drums), Valvoline General Multi-Purpose Grease is an Ep Grease Designed for Automotive and Industrial Uses |
Product Type | Grease |
NLGI Viscosity Grade | 2 |
Viscosity @ 100 Deg F | 15.4 cSt |
For Use On | Chassis, Trucks with Non Disc Brakes, Wheel Bearings |
Description
Multipurpose Grease, Product Type Grease, Series General Purpose Grease, Container Type Drum, Container Size 120 lb, For Use On Chassis, Trucks with Non Disc Brakes, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 15.4 cSt, Standards Chrysler MS-3701, GM 4733-M, GM 6031-M, Color Amber, Dropping Point 350 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power PowerBand Belts, 2/BX56 (2/BX56)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP 90 (6503-04-04)
- KBC Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6210-ZZ KBC)
- VALVOLINE Multipurpose Grease Drum Gray (VV70143)
- VALVOLINE Grease, High Temp, Multi-Veh, 35lb Pail (VV612)
- VALVOLINE Multipurpose Grease Drum Red (VV70120)
- VALVOLINE 14.1 oz. Grease Cartridge Dark Gray (VV98510)
- VALVOLINE 35 lb Pail Red (VV70122)
- VALVOLINE 822388 32 fl oz VR1 Racing Oil (VA325027)
- HARVEY Thread Cut Oil Dark 32Oz (016265)
- Valvoline Lubricants