Shop All Greases & Lubricants
Valvoline
1 qt Gear Oil Drip Can
Mfr # VV831
Zoro # G2773093
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Lubricant Additives GL-5 Extreme Pressure
- Pour Point -22 Degrees F
- SAE Grade 80W-90
- Timken OK Load Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # VV831
- Zoro # G2773093
- UPC # 074130008311
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 qt |
Details
Item | Gear Oil |
Container Type | Bottle |
Lubricant Additives | GL-5 Extreme Pressure |
Pour Point | -22 Degrees F |
SAE Grade | 80W-90 |
Timken OK Load | Not Specified |
Base Oil | Mineral |
Flash Point | 394 Degrees F |
Specific Gravity | 0.895 |
Application | For Conventional Rear Axles and Transmissions Requiring EP Gear Lubes Under High Speed, High Load, High Torque and High Horsepower Conditions |
Extreme Pressure Use | Yes |
Item - Gear Oil | Gear Oil |
Container Style | Drip Bottle |
Four-Ball Wear | Not Specified |
AGMA Standard | Not AGMA Rated |
Lubricant NSF Rating | Not Rated |
ISO Viscosity Grade | Not Specified |
Viscosity Index | 100 |
Standards | API GL-5 |
Color | Amber |
Type | Gear Oil |
NSF Rating | Not Rated |
SAE Viscosity Grade | 80W-90 |
Description
Gear Oil, Container Type Bottle, Container Size 1 qt, Viscosity Index 100, Standards API GL-5, SAE Viscosity Grade 80W-90, Color Amber, Flash Point 394 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13 x 2-1/2 in. (PA2024)
- SPRAYON Electrical Degreaser Electrical Degreaser, 5 gal Canister, Ready to Use, Solvent Based (S74905000)
- BALDWIN FILTERS Fuel Filter, 2 27/32 in Length, 3 in Outside Dia (BF940)
- COLE HERSEE 4 Position General Purpose Ignition Switch (9579-BP)
- VALVOLINE 1 gal Gear Oil Can (773732)
- VALVOLINE 16 gal Gear Oil Keg (VV836)
- VALVOLINE 5 gal Gear Oil Pail (VV838)
- VALVOLINE Bearing Grease, 120 lb. Container Size (VV70181)
- VALVOLINE Grease, High Temp, Multi-Veh, 4lb Tub (VV616)
- VALVOLINE 55 gal Gear Oil Drum (VV835)
- LUCAS OIL Red N Tacky Spray Grease, 11 oz. (11025L)
- Valvoline Greases & Lubricants