Shop All Greases & Lubricants
Valvoline
1 gal Gear Oil Can
Mfr # 773732
Zoro # G1960725
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Application For Conventional Rear Axles and Transmissions Requiring EP Gear Lubes Under High Speed, High Load, High Torque and High Horsepower Conditions
- Extreme Pressure Use Yes
- Lubricant NSF Rating Not Rated
- AGMA Standard Not AGMA Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # 773732
- Zoro # G1960725
- UPC # 074130008328
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 1 gal |
Description
Gear Oil, Container Type Jug, Container Size 1 gal, Series High Performance, Viscosity Index 100, Standards API GL-5, SAE Viscosity Grade 80W-90, Color Amber, Flash Point 394 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.895
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yanmar 119717-77010 Starter (WX-VVF6-1)
- KENSUN Kensun UN-K-55W Bulbs-H3-6K HID Xenon 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-H3-6K)
- SKF Adapter Bearing, Gya104-Rrb (GYA104-RRB)
- DISCO Blk Torx Truss Head Screws 5-2.12X19mm T25 Drive Size PK25 (13260PK)
- VALVOLINE 55 gal Gear Oil Drum (VV835)
- VALVOLINE 1 qt Gear Oil Drip Can (VV831)
- VALVOLINE 5 gal Gear Oil Pail (VV838)
- VALVOLINE 5 gal Gear Oil Pail (VV829)
- VALVOLINE 1 qt Gear Oil Drip Can (VV982)
- VALVOLINE Grease, High Temp, Multi-Veh, 4lb Tub (VV616)
- FLOTOOL Flo Tool Measu-Funnel (10704)
- Valvoline Greases & Lubricants