Shop All Automotive Hydraulic Oil
This Product is Discontinued
Valvoline
1 gal. Bottle, R&O Oil, 32 ISO Viscosity, Not Specified SAE (Discontinued)
Mfr # 821713
Zoro # G4295392
This Product is Discontinued
Key Features
- Container Size 1 gal.
- Container Style Jug
- Container Type Bottle
- ISO Viscosity Grade 32
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valvoline
- MFR # 821713
- Zoro # G4295392
- UPC # 074130995802
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal. |
Details
Item - Hydraulic Oils | R&O Oil |
Item | R&O Oil |
Container Style | Jug |
Container Type | Bottle |
ISO Viscosity Grade | 32 |
NSF Rating | Not Rated |
Base Oil | Mineral |
SAE Grade | Not Specified |
Application | Industrial Stationary and Mobile Applications |
Specific Gravity | 0.919 at 60 Degrees F |
Flash Point | 359 Degrees F |
Standards | DIN 51524 Part 1 |
Viscosity Index | 5.6 to 7.8 |
Timken OK Load | Not Specified |
Four-Ball Wear | Not Specified |
Pour Point | -34 Degrees C |
Lubricant NSF Rating | Not Rated |
Description
R & O Hydraulic Fluid, Bottle, Size 1 gal., Viscosity (SUS @ 200 F) 171, Flash Point (F) 330, Pour Point (F) -36, Industrial Stationary And Mobile Applications, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.