Shop All Arc Welding Rod
Valutrode
ValuTrode CFF275 2.75 in. Rnd.; Foam Top; Reusable Electrodes 4 Per Pkg
Mfr # CFF275
Zoro # G604005965
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valutrode
- MFR # CFF275
- Zoro # G604005965
- Country of Origin China
- Category Arc Welding Rod
Description
These are the newest economy line of electrodes manufactured by Axelgaard. Unlike the original PALS® electrodes with woven conductive stainless steel mesh material, ValuTrodes® feature a highly conductive carbon film liner for uniform current conductivity throughout the whole electrode surface with a white cloth cover material. These have the same MultiStick® gel as the PALS Plus® and PALS Flex®. ValuTrode® neurostimulation electrodes with white cloth top and conductive film provide an all purpose economy electrode.
- Achieves optimal current and maximizes conformity.
- MultiStick® hydrogel is optimized for durability and multiple applications to the skin.
- Superior quality.
- Svelte 2 mm carbon film (as opposed to typical 4 - 5 mm thick).
- Proprietary lead wire technology.
- Each exclusive lead wire contains over 1,000 strands of stainless steel as the current cover.
- Foam Top Reusable Electrodes.
- Pre-gelled.
- Size - 2.75 in.
- Shape - Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 90 Oz. Green Helmet Drape, Hook (6012)
- THERMAL DYNAMICS Electrode, Plasma Cutting, 40A, PK5 (9-6542)
- VICTOR Nozzle, Welding, 3-W (0323-0122)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- VALUTRODE ValuTrode CF5000 2 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg (CF5000)
- BLUE DEMON Aluminum Electrode, Alloy6000, 3/32x14, PK7 (BD-6000-332-POP)
- LINCOLN ELECTRIC Stick Electrode, E6022, 1/8", 14 L, 50 lb (ED021896)
- STAR TECH WELD Nickel 99 Cast Iron Repair 1/8IN Stick Welding Electrode ENi-CI, 1/8INX14IN 1/8IN 2 Pounds (NI99-125-2)
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/32", 12 L, 50 lb (ED010211)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x14", 1lb. (E309L-332-01)
- FORNEY Forney Industries Inc 30810 0.12 in. Stick Electrode E7018 Low Hydrogen; 10 lbs. (8909616)
- Valutrode Arc Welding Rod