Shop All Arc Welding Rod
Valutrode
ValuTrode CFF204 2 in. X 4 in. Oval; Foam Top; Reusable Electrodes 4 Per Pkg
Mfr # CFF204
Zoro # G804006236
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valutrode
- MFR # CFF204
- Zoro # G804006236
- Country of Origin China
- Category Arc Welding Rod
Description
These are the newest economy line of electrodes manufactured by Axelgaard. Unlike the original PALS® electrodes with woven conductive stainless steel mesh material, ValuTrodes® feature a highly conductive carbon film liner for uniform current conductivity throughout the whole electrode surface with a white cloth cover material. These have the same MultiStick® gel as the PALS Plus® and PALS Flex®. ValuTrode® neurostimulation electrodes with white cloth top and conductive film provide an all purpose economy electrode.
- Achieves optimal current and maximizes conformity.
- MultiStick® hydrogel is optimized for durability and multiple applications to the skin.
- Superior quality.
- Svelte 2 mm carbon film (as opposed to typical 4 - 5 mm thick).
- Proprietary lead wire technology.
- Each exclusive lead wire contains over 1,000 strands of stainless steel as the current cover.
- Foam Top Reusable Electrodes
- Pre-gelled.
- Size - 2 x 4 in.
- Color - White.
- Shape - Oval.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Polycarbonate Plate with Cover Plate, Shade 9 (06-0014-00NR)
- THERMAL DYNAMICS Stand Off Cutting Guide (9-8251)
- TWECO Conduit Liner, Series 42, Max 0.045 Wire (14201141)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0947)
- VALUTRODE ValuTrode CF5000 2 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg (CF5000)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 3/32", 25 lb (ED032881)
- KDAR CO 3/32 IN E6011 1# SMAW ELECTRODES (23033)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 1 lb. (20YD46)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 1 lb. (20YD48)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-9C/M, 1/16", 33 lb (ED031671)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x14", 5lb. (E308L-332-05)
- Valutrode Arc Welding Rod