Shop All Arc Welding Rod
Valutrode
ValuTrode CFF202 2 in. X 2 in. Sq. Pigtail Foam Top; Reusable Electrodes 4 Per Pkg
Mfr # CFF202
Zoro # G004006227
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valutrode
- MFR # CFF202
- Zoro # G004006227
- Country of Origin China
- Category Arc Welding Rod
Description
These are the newest economy line of electrodes manufactured by Axelgaard. Unlike the original PALS® electrodes with woven conductive stainless steel mesh material, ValuTrodes® feature a highly conductive carbon film liner for uniform current conductivity throughout the whole electrode surface with a white cloth cover material. These have the same MultiStick® gel as the PALS Plus® and PALS Flex®. ValuTrode® neurostimulation electrodes with white cloth top and conductive film provide an all purpose economy electrode.
- Achieves optimal current and maximizes conformity.
- MultiStick® hydrogel is optimized for durability and multiple applications to the skin.
- Superior quality.
- Svelte 2 mm carbon film (as opposed to typical 4 - 5 mm thick).
- Proprietary lead wire technology.
- Each exclusive lead wire contains over 1,000 strands of stainless steel as the current cover.
- Foam Top Reusable Electrodes
- Pin wire connection and pre-gelled.
- Size - 2 x 2 in.
- Color - White.
- Shape - Square.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Replacement Flint For Striker 2000S (3001X)
- TWECO Conduit Liner, Series 42, Max 0.035 Wire (14201140)
- VICTOR Brazing Nozzle (0387-0039)
- SAFCO Safco® Plastic Liner, 21 Gallon, Black (9668)
- VALUTRODE ValuTrode CF5000 2 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg (CF5000)
- BLUE DEMON Alloy 1000, Steel Electrode, 1/8"x14", 5lb (BD-1000-125-05)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (24D936)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 1 lb. (41R193)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb. (24D950)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 5lb (2305-5)
- XTRWELD E312-16 5/32 x 10Lb Box priced per pound Vac Pack, CTD E Flux Blue (SEABL156-10)
- Valutrode Arc Welding Rod