Shop All Arc Welding Rod
Valutrode
ValuTrode CFF200 2 in. Rnd.; Pigtail Foam Top; Reusable Electrodes 4 Per Pkg
Mfr # CFF200
Zoro # G604006207
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valutrode
- MFR # CFF200
- Zoro # G604006207
- Country of Origin China
- Category Arc Welding Rod
Description
These are the newest economy line of electrodes manufactured by Axelgaard. Unlike the original PALS® electrodes with woven conductive stainless steel mesh material, ValuTrodes® feature a highly conductive carbon film liner for uniform current conductivity throughout the whole electrode surface with a white cloth cover material. These have the same MultiStick® gel as the PALS Plus® and PALS Flex®. ValuTrode® neurostimulation electrodes with white cloth top and conductive film provide an all purpose economy electrode.
- Achieves optimal current and maximizes conformity.
- MultiStick® hydrogel is optimized for durability and multiple applications to the skin.
- Superior quality.
- Svelte 2 mm carbon film (as opposed to typical 4 - 5 mm thick).
- Proprietary lead wire technology.
- Each exclusive lead wire contains over 1,000 strands of stainless steel as the current cover.
- Foam Top Reusable Electrodes
- Pin wire connection and Pre-gelled.
- Size - 2 in.
- Shape - Round
- Color - White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS Wearcote, 5 lb. (41R222)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 2 (CTIP6290NX-2)
- WILSON SturDScreen Frame 6 x 8 Single Panel T Leg BLK Weld Curtain (36338)
- KT INDUSTRIES .035 Contact Tips Hobart, 5PK (2-1552)
- VALUTRODE ValuTrode CF5000 2 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg (CF5000)
- HOBART FILLER METALS 36'' Stick Electrode 1/16" Dia., AWS ER308/308L, 10 lb. (S512511-G12)
- BLUE DEMON Cutting/Chamfer, Electrode, 3/32"x14", 5lb. (BD-8000-332-05)
- SAFETUBE Wall Rack for 40" TIG Rod Canister (1205490)
- XTRWELD SELECT 43 Filler Metal, 5/32, Aluminum, 1 lb Display Pack, 14 Inch L (SEA43156-1DP)
- XTRWELD E308L-16 3/32 x 10Lb Box priced per pound Vac Pack, AWS A5.4, CTD E Fx Red (SE308L16093-10)
- ESAB ATOM ARC 7018 1/8x14x10/HS Stick Electro (255011827)
- Valutrode Arc Welding Rod