Shop All Arc Welding Rod
Valutrode
ValuTrode CF7515 3 in. X 5 in. Rect.; Pigtail Cloth Top; Reusable Electrodes 2 Per Pkg
Mfr # CF7515
Zoro # G304006187
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valutrode
- MFR # CF7515
- Zoro # G304006187
- Country of Origin China
- Category Arc Welding Rod
Description
These are the newest economy line of electrodes manufactured by Axelgaard. Unlike the original PALS® electrodes with woven conductive stainless steel mesh material, ValuTrodes® feature a highly conductive carbon film liner for uniform current conductivity throughout the whole electrode surface with a white cloth cover material. These have the same MultiStick® gel as the PALS Plus® and PALS Flex®. ValuTrode® neurostimulation electrodes with white cloth top and conductive film provide an all purpose economy electrode.
- Achieves optimal current and maximizes conformity.
- MultiStick® hydrogel is optimized for durability and multiple applications to the skin.
- Superior quality.
- Svelte 2 mm carbon film (as opposed to typical 4 - 5 mm thick).
- Proprietary lead wire technology.
- Each exclusive lead wire contains over 1,000 strands of stainless steel as the current cover.
- Cloth Top Reusable Electrodes
- Pin wire connection and Pre-gelled.
- Size - 3 x 5 in.
- Shape - Rectangle.
- Color - White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, 0.15 in., Rework, Single (N51-02)
- MILLER ELECTRIC Wirelss Foot Control Adapter Cord (300507)
- MILLER ELECTRIC Base, Foot Control (198036)
- POWERWELD Brazing Rod, Flux Coated Low Fuming Bare Bronze, RBCuZn-C, 1/8" x 36" (FC18)
- VALUTRODE ValuTrode CF5000 2 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg (CF5000)
- ESAB DUAL SHIELD 7100 Ultra 035x33/AWS-AWS-E7 (248000622)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 1lb (2303-1)
- BLUE DEMON Carbon Steel, Electrode, 5/32"x14", 5lb. (E6013-532-05P)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (E6013-332-05P)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7024, 5 lb. (20YD62)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (ED028281)
- Valutrode Arc Welding Rod