Shop All Arc Welding Rod
Valutrode
ValuTrode CF5050 2 in. X 2 in. Sq. Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg
Mfr # CF5050
Zoro # G204006126
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valutrode
- MFR # CF5050
- Zoro # G204006126
- Country of Origin China
- Category Arc Welding Rod
Description
These are the newest economy line of electrodes manufactured by Axelgaard. Unlike the original PALS® electrodes with woven conductive stainless steel mesh material, ValuTrodes® feature a highly conductive carbon film liner for uniform current conductivity throughout the whole electrode surface with a white cloth cover material. These have the same MultiStick® gel as the PALS Plus® and PALS Flex®. ValuTrode® neurostimulation electrodes with white cloth top and conductive film provide an all purpose economy electrode.
- Achieves optimal current and maximizes conformity.
- MultiStick® hydrogel is optimized for durability and multiple applications to the skin.
- Superior quality.
- Svelte 2 mm carbon film (as opposed to typical 4 - 5 mm thick).
- Proprietary lead wire technology.
- Each exclusive lead wire contains over 1,000 strands of stainless steel as the current cover.
- Cloth Top Reusable Electrodes
- Pin wire connection and Pre-gelled.
- Size - 2 x 2 in.
- Shape - Square.
- Color - White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrode Holder, 300 A, Use w/Arc Welder (1UYE8)
- STEINER Welding Blanket Roll, 3 ft. H x 4 ft. W (316-3X4)
- WELLER Threaded Needle, 20 G, 1 In L, PK50 (KDS201P)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For 300D, SAE 500 (K1783-9)
- VALUTRODE ValuTrode CF5000 2 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg (CF5000)
- FORNEY Rod Weld E-Z Alum Cd8 (46111)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E347-16, 5 lb. (23XL72)
- WESTWARD Thoriated Tungsten Electrode 3/64" Dia., AWS A5.12, PK10 (49H751)
- FORNEY E6013, Steel Electrode, 5/32 in x 5 Pound (30505)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (S422044-G89)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 5 lb. (20YD12)
- Valutrode Arc Welding Rod