Shop All Arc Welding Rod
Valutrode
ValuTrode CF4090 1.5 in. X 3.5 in. Rect.; Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg
Mfr # CF4090
Zoro # G504006116
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valutrode
- MFR # CF4090
- Zoro # G504006116
- Country of Origin China
- Category Arc Welding Rod
Description
These are the newest economy line of electrodes manufactured by Axelgaard. Unlike the original PALS® electrodes with woven conductive stainless steel mesh material, ValuTrodes® feature a highly conductive carbon film liner for uniform current conductivity throughout the whole electrode surface with a white cloth cover material. These have the same MultiStick® gel as the PALS Plus® and PALS Flex®. ValuTrode® neurostimulation electrodes with white cloth top and conductive film provide an all purpose economy electrode.
- Achieves optimal current and maximizes conformity.
- MultiStick® hydrogel is optimized for durability and multiple applications to the skin.
- Superior quality.
- Svelte 2 mm carbon film (as opposed to typical 4 - 5 mm thick).
- Proprietary lead wire technology.
- Each exclusive lead wire contains over 1,000 strands of stainless steel as the current cover.
- Cloth Top Reusable Electrodes
- Pin wire connection and Pre-gelled.
- Size - 1.5 x 3.5 in.
- Shape - Rectangle.
- Color - White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER80S-D2, 0.035", 33 lb (ED031413)
- BUILDPRO Right Angle Bracket, 6 In x, 1 In x, 4 In (T50310)
- HOBART FILLER METALS Brazing Alloy, 0 Phos Copper, 1/8, 1lb (S308520-G17)
- POWERWELD 14 in. Electrode Canister (PWEC14)
- VALUTRODE ValuTrode CF5000 2 in. Rnd.; Pigtail Cloth Top; Reusable Electrodes 4 Per Pkg (CF5000)
- WESTWARD Gouging Carbon Electrode 1/4" Dia., 10 PCS (41R165)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- WASHINGTON ALLOY 3/16IN 14IN 10LB ELECTRODE (E6010)
- WESTWARD Gouging Carbon Electrode 5/16" Dia., Pk10 (41R168)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 3/16" Dia., 5lb (1016-5)
- SHARK INDUSTRIES 6011 Welding Rod - 1/8-in. - 10 Lb (11016)
- Valutrode Arc Welding Rod