Shop All Forklift Accessories
Valusweep
ValuSweep Replacment Brush, 60 In W, 8 In H
Mfr # VBK-060
Zoro # G7051992
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Overall Width 60 in
- Brush Height 8 in
- Mounting Slides Into Existing Broom Track
- For Use With Mfr. No. VSB-060 Forklift-Mount Warehouse Brooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valusweep
- MFR # VBK-060
- Zoro # G7051992
- UPC # 813818010358
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 8 in |
Overall Width | 60 in |
Brush Height | 8 in |
Brush Width | 60 in |
Overall Depth | 1 in |
Details
Item | ValuSweep Replacement Brush |
Mounting | Slides Into Existing Broom Track |
For Use With | Mfr. No. VSB-060 Forklift-Mount Warehouse Brooms |
Forklift Attachment Type | Replacement Brushes |
Includes | (5) Bristle Bars |
Description
ValuSweep Replacement Brush, Product Type ValuSweep Replacement Brush, Overall Height 8 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 1 in, Brush Height 8 in, Brush Width 60 in, Overall Width 60 in, Bristle Material Not Applicable, Number of Rows Not Applicable, Includes (5) Bristle Bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Carbon Steel, 2000 lb., Red (1048612)
- KINEDYNE EPDM Tarp Tie, Black, 31 in. L, PK50 (2231EPDMGRA)
- LIFT-ALL Roundsling, Endless, 11 ft L, 53000 lb Cap (EN600X11)
- ZORO SELECT Indicator (MH12R95904G)
- VALUSWEEP Forklift-Mount Dust Mop Kit (DMP-060-1)
- VESTIL Magn. Thick Fork Tip Protector RED PR (FPU-TK-45-M-RD)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR (F5-36)
- GLOBAL INDUSTRIAL ForkliftableMobile Cylinder Storage Caddy, 8 Cylinders Capacity (270219C)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- WESCO Drum Lifter (261161)
- IDEAL WAREHOUSE INNOVATIONS Arrow Spotlight, 3-1/4" H x 3" W, PC (70-1115)
- Valusweep Lifting Trucks