Shop All Forklift Accessories
Valusweep
Forklift-Mount Dust Mop Kit
Mfr # DMP-060-1
Zoro # G8544724
original price:
$176.88
9% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Overall Width 60 in
- Includes (1) Cotton Dust Mop Heads and Head Mounting Bracket w/Hardware for Attaching to Forklift Mount Brooms
- Forklift Attachment Type Accessories
- For Use With 8TJV2, Forklift Mount Brooms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valusweep
- MFR # DMP-060-1
- Zoro # G8544724
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 4 in |
Overall Width | 60 in |
Brush Width | 60 in |
Brush Height | 4 in |
Overall Depth | 10 in |
Details
Item | Forklift-Mount Dust Mop Kit |
Includes | (1) Cotton Dust Mop Heads and Head Mounting Bracket w/Hardware for Attaching to Forklift Mount Brooms |
Forklift Attachment Type | Accessories |
For Use With | 8TJV2, Forklift Mount Brooms |
Mounting | Bracket |
Use Location | Indoor/Outdoor |
Bristle Material | Cotton |
Compatible with Manufacturer Model Number | VSB-060 |
For Use With Mfr. Model Number | VSB-060 |
Compatible Manufacturer Part Number | VSB-060 |
Description
Forklift Dust Mop Kit, Use Location Indoor/Outdoor, Overall Height 4 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 10 in, Brush Height 4 in, Brush Width 60 in, Overall Width 60 in, Bristle Material Cotton, Number of Rows Not Applicable, Compatible with Manufacturer Model Number VSB-060, Compatible with Grainger Part Number 8TJV2, Includes Attachment Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-TPRRF-2-R-2)
- ZORO SELECT Wheel Chock, 9 3/4 In W x 7 3/4 In H (1GUL3)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1310HD)
- LITTLE GIANT LADDERS Multipurpose Ladder, 22 ft., IAA, Aluminum (10403)
- VALUSWEEP ValuSweep Replacment Brush, 60 In W, 8 In H (VBK-060)
- AFTERMARKET Suspension Seat for Mower Excavator Forklift Wheel Loader Dozer Backhoe Tractor (SEQ90-0410)
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- GLOBAL INDUSTRIAL Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- WRIGHT BUMP-RELEASE HOPPER 1.5 CU YD Light Bump-Release Gray (15055BR)
- WRIGHT BUMP-RELEASE HOPPER 1/3 CU YD Light Bump-Release Gray (3355BR)
- Valusweep Forklift Accessories