Shop All Forklift Accessories
Valusweep
Forklift-Mnt Swper Broom, 60 In W, 8 In H
Mfr # VSB-060
Zoro # G9004974
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Overall Width 60 in
- Forklift Attachment Type Sweepers
- Max. Fork Opening 5-1/4 in x 1-5/8 in
- Overall Sweeper Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valusweep
- MFR # VSB-060
- Zoro # G9004974
- UPC # 813818010129
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 10 in |
Overall Width | 60 in |
Overall Sweeper Depth | 10 in |
Overall Sweeper Width | 60 in |
Brush Height | 8 in |
Brush Width | 60 in |
Overall Sweeper Height | 10 in |
Overall Depth | 10 in |
Compatible Fork Width | 5 1/4 in |
Compatible Fork Height | 1 5/8 in |
Compatible Fork Length | 48 in |
Details
Item | Forklift-Mount Sweeper Broom |
Forklift Attachment Type | Sweepers |
Max. Fork Opening | 5-1/4 in x 1-5/8 in |
Number of Rows | 5 |
Mounting | Fork Pockets w/Lock Screws |
Compatible with Manufacturer Model Number | VSB-060 |
Use Location | Indoor |
Bristle Material | Polypropylene |
For Use With Mfr. Model Number | VSB-060 |
Compatible Manufacturer Part Number | VSB-060 |
Description
Forklift Sweeper Broom, Use Location Indoor, Overall Height 10 in, Compatible Fork Height 1 5/8 in, Compatible Fork Length 48 in, Compatible Fork Width 5 1/4 in, Overall Depth 10 in, Brush Height 8 in, Brush Width 60 in, Overall Width 60 in, Bristle Material Polypropylene, Number of Rows 5, Compatible with Manufacturer Model Number VSB-060, Compatible with Grainger Part Number 8TJV2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in. Swivel Stem Caster with Brake, 350 lbs. (32J982)
- BUDGIT HOISTS Brake Shoe and Lining (11530101)
- RUBBERMAID COMMERCIAL Small Drawer Front (FG4533L1RED)
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- VALUSWEEP ValuSweep Replacment Brush, 60 In W, 8 In H (VBK-060)
- VALUSWEEP Forklift-Mount Dust Mop Kit (DMP-060-1)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- ZORO SELECT Premium Forklift Seat Belt, 70-1/5 in. L (MQ0087)
- GLOBAL INDUSTRIAL Shorty Non-Telescoping Forklift Jib Boom Crane, 50-5/8inL, 4000 Lbs. Capacity (989044)
- IDEAL WAREHOUSE INNOVATIONS Mounting Bracket, Black, Steel (70-1091-1)
- Valusweep Forklift Accessories