Shop All Bottles & Jars
Valuline
Bottle, 2 oz. Capacity, PK72
Mfr # 249440
Zoro # G201257392
product price: $56.99
/pk 72, $0.79/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Capacity - Metric 60mL
- Mouth Narrow
- Glassware Class Not Rated
- Labware Closure Liner Design Molded-In Seal Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuline
- MFR # 249440
- Zoro # G201257392
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 20-415mm |
Minimum Screw Closure Size | 20 mm |
Overall Height - Metric | 85.4 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 40.1 mm |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 40.1 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85.4 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Natural, Mouth Size Narrow, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type VI, Closure Material Polypropylene, Special Features Medical Grade Resin, Rigid, with Linerless Leak-Proof Cap Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Dual Solution Reservoir, Natural, PK25 (HS20821A)
- WHEATON Silicone Tubing, 3mm x 36 (851419)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- TRICORBRAUN 6 oz Clear PET Plastic Straight Sided Jar- 70-400 Neck Finish (134673)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- ZORO SELECT Precleaned Wide-Mouth Jar EPA, 125ml, PK12 (3UDA3)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- PIPELINE PACKAGING Pump PP Closure, 38-400 (05-16-062-00094)
- Valuline Labware