Shop All Bottles & Jars
Valuline
Bottle, 170 mm H, Natural, 73 mm Dia, PK48
Mfr # 249620
Zoro # G0214045
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$99.99
Free 30-Day Returns
Key Features
- Autoclavable No
- Includes Closure Yes
- Labware Closure Liner Material Polypropylene
- Bottle/Jar Type Sampling
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valuline
- MFR # 249620
- Zoro # G0214045
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 28-415 mm |
Screw Closure Size | 28-415 mm |
Overall Height - Metric | 170 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 73 mm |
Minimum Screw Closure Size | 28 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 162mm, Polyester, Flex Tip, PK100 (LTP1465.10)
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK30 (481110)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-3X)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- Valuline Labware