Shop All Bottles & Jars
Valuline
Bottle, 133.5 mm H, 61.5 mm Dia, PK72
Mfr # 249619
Zoro # G0213570
product price: $106.99
/pk 72, $1.49/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$106.99
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Liner Material Polypropylene
- Labware Closure Liner Design Molded-In Seal Ring
- Closure Material Polypropylene
- Labware Closure Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuline
- MFR # 249619
- Zoro # G0213570
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24-415 mm |
Labware Screw Closure Size | 24-415 mm |
Overall Height - Metric | 133.5 mm |
Body Diameter - Metric | 61.5 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 61.5 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133.5 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- CELLTREAT Serological Pipet, Individual Plastic Packed in Bags, Sterile, 100mL (229220A)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- GLOBE SCIENTIFIC Bottle carrier, 6-place, red (600395)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J890)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 4 (27134004)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- TRICORBRAUN 16 oz Natural HDPE Plastic Cylinder Round Bottle- 24-410 Neck Finish (027515)
- WHEATON Cap, Screw Closure Size 58-400, PK72 (239242)
- Valuline Bottles & Jars