Shop All Bottles & Jars
Valuline
Bottle, 100 mm H, Natural, 51.5 mm Dia, PK72
Mfr # 249618
Zoro # G0214307
product price: $65.49
/pk 72, $0.91/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Clarity Opaque
- Labware Closure Material Polypropylene
- Pre-Cleaned None
- Special Features Heavy Wall Bottle, Suggested for Long-Term Storage of Liquids, Supplied with Linerless Leak-Proof Caps Attached
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuline
- MFR # 249618
- Zoro # G0214307
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 24-415 mm |
Labware Screw Closure Size | 24-415 mm |
Body Diameter - Metric | 51.5 mm |
Overall Height - Metric | 100 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 24 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51.5 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 100 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- GLOBE SCIENTIFIC Pre-Filled NBF Container, 60mL, PK96 (6522FL)
- AQUAPHOENIX SCIENTIFIC Molybdate Reagent, 60 mL (MO1460-B)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- WHEATON Sample Bottle, 16mL, 40mm H, PK144 (225536)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- MEGUIARS GENERIC DISPENSER BTL 12 OZ (MGD-20199)
- SP SCIENCEWARE Acid/Solvent Bottle, Truncated Top (F16960-0000)
- CELLTREAT Celltreat 500 mL Wide Mouth Bottle, PK24 (229797)
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- Valuline Labware