Shop All Bottles & Jars
Valuline
Bottle, 100 mm H, Natural, 50.5 mm Dia, PK72
Mfr # 249624
Zoro # G1374017
product price: $91.95
/pk 72, $1.28/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Mouth Wide
- Labware Closure Material Polypropylene
- Special Features Made from Medical Grade Resin Conforming to Offering Great Chemical Compatibility, Supplied with Linerless Leak-Proof Caps Attached
- Labware Clarity Opaque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuline
- MFR # 249624
- Zoro # G1374017
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 38-415 mm |
Labware Screw Closure Size | 38-415 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 100 mm |
Mouth Size | Wide |
Body Diameter - Metric | 50.5 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50.5 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 100 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Handle, 2000mL, 96 Oz, Polyethylene (6FAH0)
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- MENDA Bottle, One-Touch Pump, 6 oz, Blue (35283)
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- LAB SAFETY SUPPLY Specimen Container, w/ Lid, 4 Oz, PK280 (32V491)
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- Valuline Labware