Shop All Bottles & Jars
Valuline
Bottle, 100 mm H, Natural, 50.5 mm Dia, PK72
Mfr # 249447
Zoro # G1154241
product price: $100.99
/pk 72, $1.40/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Screw Closure Size 38-415 mm
- Bottle/Jar Shape Round
- Labware Body Color Natural
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuline
- MFR # 249447
- Zoro # G1154241
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 38-415 mm |
Screw Closure Size | 38-415 mm |
Body Diameter - Metric | 50.5 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 100 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 50.5 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 100 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- AMSCOPE 10X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE400-Z)
- OAKTON PH/ATC Electrode, Refillable, Glass, Dbl (35811-74)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Blue (6FAU9)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- VINOSTRUMENTI VinoStrumenti VSSS1 Wine Bottle Stopper Stand for 3 Stoppers (VSSS1)
- MEDEGEN MEDICAL PRODUCTS Specimen Transport Bag, 6x9", PK1000 (49-98)
- GLOBE SCIENTIFIC Bottle, 85 mm H, Amber, 41 mm Dia, PK12 (7060060AM)
- SP SCIENCEWARE Bottle, Dispensing, 500mL, PK12 (F11637-0016)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- QORPAK Bottle, Wide Mouth, 4 Oz, Glass, PK24 (GLC-01738)
- Valuline Labware