Shop All Bottles & Jars
Valuline
Bottle, 1 oz. Capacity, PK72, Mouth: Wide
Mfr # 249622
Zoro # G0213476
product price: $52.99
/pk 72, $0.74/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Closure Type Screw On
- Sterile/Non-Sterile Non-Sterile
- Labware Capacity - Metric 30 mL
- Labware Closure Liner Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuline
- MFR # 249622
- Zoro # G0213476
- Country of Origin India
- Category Bottles & Jars
Dimensions
Screw Closure Size | 28-415 mm |
Labware Screw Closure Size | 28-415 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Body Diameter - Metric | 34.8 mm |
Overall Height - Metric | 62 mm |
Description
Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 34.8 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar, 5/8in Mounting Pin, Lamp Slot (FR-A3-V203)
- ZORO SELECT Beaker Set, Plastic, 5 Beakers (BPSET5)
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- CELLTREAT Centrifuge Tube Cap, Green, 29mm, PK500 (229453)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- GLOBE SCIENTIFIC Wash bottle, 500mL, screw cap, 10PK (601634)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- UNITED SCIENTIFIC Bottle Top Dispenser, 10 - 100Ml (BTDR-6)
- Valuline Labware