Shop All Bottles & Jars
Valuline
Bottle, 1 oz. Capacity, PK72, Glassware Class: Not Rated
Mfr # 249445
Zoro # G0213780
product price: $55.29
/pk 72, $0.77/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Basic Material Plastic
- Sterile/Non-Sterile Non-Sterile
- Labware Capacity - English 1 oz
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuline
- MFR # 249445
- Zoro # G0213780
- Country of Origin India
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 28-415 mm |
Screw Closure Size | 28-415 mm |
Overall Height - Metric | 62 mm |
Body Diameter - Metric | 34.8 mm |
Minimum Screw Closure Size | 28 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 34.8 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Professional Thermohygrometer with NIST- (20250-21)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- VALULINE Bottle, 199 mm H, Natural, 91.5 mm Dia, PK24 (249627)
- MEDEGEN MEDICAL PRODUCTS Container, Snap Cap, 8 oz., Base, PK500 (PC8838-500S)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- TOUGH GUY Ribbon Applicator, 38mm (130151)
- Valuline Labware