Shop All Chair Mats
Valuemat
Vinyl Rectangular Chair Mat for Hard Floor, 52in x 45in
Mfr # FR1213417EV
Zoro # G309015795
$58.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.07 in
- Weight 6.5
- For Use In For use on hard floors
- Material PVC/Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valuemat
- MFR # FR1213417EV
- Zoro # G309015795
- UPC # 841776107780
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 52 in |
Width | 45 in |
Size | 52 in x 45 in |
Details
Color | Clear |
Thickness | 0.07 in |
Weight | 6.5 |
For Use In | For use on hard floors |
Material | PVC/Vinyl |
Capacity | 180 lb |
Application | Hard Floor, Vinyl, Hardwood, Laminate, Stone, Wood, Tiles and Concrete Flooring |
Description
Floortex's Valuemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.
- •Provides ergonomic benefits for chair users by providing easy glide movement to help reduce leg fatigue
- •All of Floortex's PVC/ Vinyl mats are recyclable, made with up to 25% recycled material. 50% of our manufacturing site’s energy comes from on-site and external renewable sources. Greenguard certified
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bomber BrownHeavy Duty Double Plush Chair, 31"L45-1/2"H, Fixed, LeatherSeat (B991-BB)
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- VALUEMAT Vinyl Lipped Chair Mat for Hard Floor, 48in x 51in (FR1213017LV)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Low Pile Carpets, 36in x 48in (FC119020ER)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 36in x 48in (FR129017EV)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- VALUEMAT Vinyl Lipped Chair Mat for Hard Floor, 47in x 35in (FR129017LV)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- Valuemat Chair Mats