Shop All Chair Mats
Valuemat
Vinyl Rectangular Chair Mat for Hard Floor, 36in x 48in
Mfr # FR129017EV
Zoro # G309015788
$51.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.07 in
- Weight 4
- Material PVC/Vinyl
- For Use In For use on hard floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valuemat
- MFR # FR129017EV
- Zoro # G309015788
- UPC # 874951007728
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Length | 36 in |
Width | 48 in |
Size | 36 in x 48 in |
Details
Color | Clear |
Thickness | 0.07 in |
Weight | 4 |
Material | PVC/Vinyl |
For Use In | For use on hard floors |
Application | Hard Floor, Vinyl, Hardwood, Laminate, Stone, Wood, Tiles and Concrete Flooring |
Capacity | 180 lb |
Description
Floortex's Valuemat's help make your desk work space more ergonomic, by taking strain off of your legs and back, this is done by providing an easy-glide surface. The key reason chair users purchase floor mats is to protect a small or large area of flooring from indentations and scuffs caused by rolling office chairs, along with dirt and spills, therefore extending the life of your surface. For a more heavy duty chair mat, Floortex offer a polycarbonate and glass option.
- •Provides ergonomic benefits for chair users by providing easy glide movement to help reduce leg fatigue
- •All of Floortex's PVC/ Vinyl mats are recyclable, made with up to 25% recycled material. 50% of our manufacturing site’s energy comes from on-site and external renewable sources. Greenguard certified
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Torch Gls Tbl Rd/Blu/Cl 6In (1117060)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- BIGGIES SCENES Window Well Scenes-Masonry, 120 in wide x 60 in high (BG-WW-MSY-120)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- VALUEMAT Vinyl Lipped Chair Mat for Hard Floor, 48in x 51in (FR1213017LV)
- VALUEMAT Vinyl Lipped Chair Mat for Hard Floor, 47in x 35in (FR129017LV)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Low Pile Carpets, 36in x 48in (FC119020ER)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 52in x 45in (FR1213417EV)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- FLOORTEX Chair Mat 48"x118", Rectangular Shape, Clear, for Carpet (FR1130025EV)
- Valuemat Chair Mats