Shop All Chair Mats
Valuemat
Plus Polycarbonate Rectangular Chair Mat for Low Pile Carpets, 36in x 48in
Mfr # FC119020ER
Zoro # G709015814
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 0.08 in
- Material Polycarbonate
- For Use In For use on low pile carpets up to 1/4" thick
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valuemat
- MFR # FC119020ER
- Zoro # G709015814
- UPC # 874951004147
- Country of Origin United Kingdom
- Category Chair Mats
Dimensions
Width | 48 in |
Length | 36 in |
Size | 36 in x 48 in |
Details
Color | Clear |
Thickness | 0.08 in |
Material | Polycarbonate |
For Use In | For use on low pile carpets up to 1/4" thick |
Weight | 3.5 |
Application | Large, Medium or Small Computer Desk; Low Pile Carpets |
Capacity | 250 lb |
Description
Floortex Valuemat Plus Polycarbonate provides the ultimate in quality, clarity and durability. Provides ergonomic benefits for chair users by providing easy glide movement and reduced leg fatigue. No cracking, no curling, no dimpling, no yellowing, no smelling. Free of toxic chemicals and PVC. Polycarbonate mats can be used immediately, unlike PVC there is no need to wait for the product to lie flat.
- •Made from strong polycarbonate - the material used for aircraft windscreens and bulletproof glass. 100% recyclable. Child and pet safe. Greenguard certified
- •Polycarbonate will not crack, curl, discolor or smell. Lies flat and stays flat. Chair wheels will not sink into mat under recommended use
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in Black and Polished Chrome (AC050-BK)
- EYECATCHER 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (EY2511762)
- GE Washer Timer Knob (WH01X10310)
- GE Washing Machine Dial w/ Compression Ring (WH11X10049)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215017EV)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 52in x 45in (FR1213417EV)
- VALUEMAT Vinyl Lipped Chair Mat for Hard Floor, 47in x 35in (FR129017LV)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 36in x 48in (FR129017EV)
- VALUEMAT Plus Polycarbonate Rectangular Chair Mat for Hard Floor, 48in x 60in (FR1215015ER)
- VALUEMAT Vinyl Lipped Chair Mat for Hard Floor, 48in x 51in (FR1213017LV)
- ES ROBBINS Deluxe Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (124377)
- Valuemat Chair Mats