Shop All Folding & Event Tables
This Product is Discontinued
Valuelite
Round Folding Table, 48" W, 29" H, blow-molded plastic Top, White (Discontinued)
Mfr # VL.48R.BL.WH
Zoro # G4145449
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Width 48"
- Height 29"
- Diameter 48"
- Tabletop Material blow-molded plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuelite
- MFR # VL.48R.BL.WH
- Zoro # G4145449
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Height | 29" |
Diameter | 48" |
Details
Item | Folding Table |
Shape | Round |
Tabletop Material | blow-molded plastic |
Tabletop Color | White |
Frame Color | black |
Frame Material | Steel |
Leg Type | folding |
Leg Color | black |
Finish | hammertone |
Assembled/Unassembled | Assembled |
Type | Folding Table |
Color | Black (Frame) |
Material | High Density Polyethylene Plastic |
Description
Folding Round Table,48 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.