Shop All Folding & Event Tables
Valuelite
Rectangle Folding Rectangular Table, 30"x60", 30" W, 60" L, 29" H, blow-molded plastic Top, White
Mfr # VL.3060.BL.WH
Zoro # G4145552
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 29"
- Tabletop Material blow-molded plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valuelite
- MFR # VL.3060.BL.WH
- Zoro # G4145552
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 29" |
Depth | 30" |
Details
Item | Folding Rectangular Table,30"x60" |
Shape | Rectangle |
Tabletop Material | blow-molded plastic |
Tabletop Color | White |
Frame Color | black |
Frame Material | Steel |
Leg Type | folding |
Leg Color | black |
Finish | hammertone |
Assembled/Unassembled | Assembled |
Accessory Type | Folding Rectangular Table,30"x60" |
Color | Black (Frame) |
Type | Folding Table |
Material | High Density Polyethylene Plastic |
Description
Folding Rectangular Table,30 In.x60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Seville 5/8" Standard Decorative Window Curtain Rod, 90-130", Oil Rubbed Bronze (KN75352NP)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- BOSS Round Table, 42", Mahogany (N127-M)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- OFFICESOURCE 30.00'' W, 72.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3072GR)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 6 Ft. x 30" Banquet (WFT5-3072)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- FLASH FURNITURE Rectangle Bar Top Riser, 72"X12"X12", 11.75" W, 72" L, 12" H, Wood Top, Wood Grain (XA-72-RS-GG)
- Valuelite Office & School Tables