Shop All Set Screws
Zoro Select
Socket Set Screw, Flat, 10-32x3/16, PK50
Mfr # SSFFIA-100018-050P
Zoro # G4602351
product price: $5.59
/pk 50, $0.11/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 3/16 in
- Drive Size 3/32 in
- Point type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSFFIA-100018-050P
- Zoro # G4602351
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/16 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.088 in |
Maximum Point Diameter | 0.102 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Flat |
Point Type | Flat |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C48 to C53 |
Type | Fine |
Decimal Equivalent | 0.19 in |
Meets | ASME B18.3/ASTM F912 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Material Quality Standards | ASTM F912 |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Flat, System of Measurement Inch, Thread Size #10-32, Overall Length 3/16 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.102 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.088 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-45)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12724)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79567)
- ZORO SELECT Socket Set Screw, Cone, 6-32x3/16, PK100 (U07800.013.0018)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1, PK50 (U01080.043.0100)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/8, PK50 (U07810.016.0012)
- ZORO SELECT Set Screw, Zinc P, 14, Flat, 2in, PK10 (U07860.043.0200)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/2, PK25 (U07840.050.0150)
- ZORO SELECT M6-1X6 ISO4029 SOCKET SET CUPPT. BLK OX (M6006SSC)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x5/16, PK100 (U07852.031.0031)
- Zoro Select Set Screws