Shop All Socket Head Cap Screws
This Product is Discontinued
Zoro Select
32 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK (Discontinued)
Mfr # 6ZE54
Zoro # G3106914
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 32
- Screw Head Type Cylindrical
- Drive Type Hex Socket
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ZE54
- Zoro # G3106914
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 32 |
Drive Size | 5/16 in |
Head Height | 1/16 in |
Thread Length | 7/8 in |
Fastener Length | 2-3/4" |
Head Dia. | 5/16 in |
Dia./Thread Size | #10-32 |
Length | 2 3/4 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 32, Fastener Length 2-3/4 In., Head Height 1/16 in, Thread Style Partially Threaded, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.