Shop All Socket Head Cap Screws
This Product is Discontinued
Zoro Select
#10 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (Discontinued)
Mfr # 1AYL8
Zoro # G1606482
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 3/4 in
- Screw Head Type Low
- Drive Type Hex Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1AYL8
- Zoro # G1606482
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 3/4 in |
Drive Size | 3/32 in |
Thread Length | 3/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.098 in |
Min. Thread Length | 3/4 in |
Head Diameter | 0.312 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 3/4 in |
Head Dia. | 0.3125 in |
Length | 3/4 in |
Dia./Thread Size | #10-32 |
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.098 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.