Shop All Ceramic Magnets
Zoro Select
Ring Magnet, 9.8 lb. Pull
Mfr # 10E797
Zoro # G4187224
original price:
$8.55
10% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 5
- Max. Pull 9.8 lb
- Thickness 0.406 in
- Diameter 4 35/64 in
- Hole Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E797
- Zoro # G4187224
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 4 35/64 in |
Hole Dia. | 1 3/4 in |
Details
Material | Ceramic 5 |
Max. Pull | 9.8 lb |
Thickness | 0.406 in |
Item | Ring Magnet |
Stability Temp. | 400 Degrees F |
Magnet Style | Ring Magnet |
Description
Ring Magnet, Material Ceramic 5, Max. Pull 9.8 lb, Thickness 0.406 in, Diameter 4 35/64 in, Hole Dia. 1 3/4 in, Stability Temp. 400 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hobby Horse Extension Spring, 5-1/2 in., Steel, Single Loop, 48.2 lbs (SP 9625)
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- FALCON Cylindrical Lock, K101S D 626 (K101S D 626)
- E900 HARDWARE P530 30 in. Plug-End Garage Door Spring (0.207 in. No. 5 Wire) (P530)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- ZORO SELECT Block Magnet, 30 lb. Pull (10E792)
- ZORO SELECT Work Holding Magnet, 65 lb. Pull (3DYD2)
- ZORO SELECT Round Base Magnet, 65 lb. Pull (6XY89)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (2VAF6)
- MASTER MAGNETICS Master Magnetics Ceramic Round Base Magnet - 95 Lbs. Pull, 24PK (RB80PRCBX)
- Zoro Select Ceramic Magnets