Shop All Tarps
This Product is Discontinued
Value Brand
Plastic Tarp, 10 ft. x 20 ft., PK8 (Discontinued)
Mfr # 117140
Zoro # G1864891
This Product is Discontinued
Key Features
- Length 10ft.
- Width 10ft.
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Value Brand
- MFR # 117140
- Zoro # G1864891
- UPC # 075877910202
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Length | 10ft. |
Width | 10ft. |
Details
Item | Plastic Tarp,10 ft. x 20 ft. |
Material | Plastic |
Color | Blue |
Description
Plastic Tarp,10 ft. x 20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.