Shop All Metallic Conduit
Allied Tube & Conduit
EMT Conduit, 1/2 In., 10 ft. L, Steel
Mfr # 583195
Zoro # G0518883
product price: $9.95
/ea
Sold in multiples of 12 for $119.40
Item requires special delivery charges. A $4.17 per item surcharge will be applied.
$119.40
Free 30-Day Returns
Key Features
- Conduit Trade Size 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards UL
- Inside Dia. 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allied Tube & Conduit
- MFR # 583195
- Zoro # G0518883
- UPC # 091111020018
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 39/64 in |
Nominal Outside Dia. | 45/64 in |
Nominal Length | 10 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.61 in |
Outside Diameter | 0.7 in |
Details
Item | EMT Conduit - Standard |
Standards | UL |
Metallic Conduit Style | Conduit |
Metallic Conduit Type | EMT |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Silver |
Wall Thickness | 0.04 in |
Special Features | Resists Flattening, Kinking and Splitting |
Type | EMT |
Conduit Type | EMT |
Finish | Galvanized |
Color | Gray |
Conduit Style | Standard |
Description
EMT Conduit - Standard, Steel, Trade Size 1/2 in, Inside Diameter 0.61 in, Outside Diameter 0.7 in, Wall Thickness 0.04 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit, UL, Finish Galvanized, Resists Flattening, Kinking and Splitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR Connector, M12 male, 4-pol, IDC (7000-12491-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5601-30-00)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Steel (583302)
- ALLIED TUBE & CONDUIT IMC Conduit, 1 In., 10 ft. L, Steel (583435)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- Allied Tube & Conduit Conduit