Shop All Drop Cloths
Zoro Select
Canvas Drop Cloth
Mfr # 58901GR
Zoro # G2450034
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 9 ft
- Material Canvas
- Color Off-White
- Thickness 320 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 58901GR
- Zoro # G2450034
- UPC # 190735527047
- Country of Origin Multiple
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 9 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Color | Off-White |
Thickness | 320 mil |
Duty Rating | Extra Heavy Duty |
Description
Drop Cloth, Material Canvas, Length 12 ft, Width 9 ft, Thickness 320 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO TrueCoat 360 DSP Dual Speed Painter (16Y386)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501 - 9)
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- APOC COAT&ADHSV RBR ASPHILIPST 5G (AP-1395)
- ZORO SELECT Off White Canvas Drop Cloth, 320 mil Thick, 15 ft L x 4 ft W (58908GR)
- ZORO SELECT Plastic Drop Cloth, 2Mil Thick, 9ft x 12ft (26040)
- ZORO SELECT Canvas Drop Cloth (58903GR)
- BERRY PLASTICS 9 x 12 ft. 0.5 Mil Drop Cloth (1594506)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- HUSKY 12 ft x 400 ft Husky .31-Mil High Density Painter's Plastic (03512H)
- POLY-AMERICA Poly America DCHK-2 9 x 12 ft.; 2 Mil Drop Cloth (73257009157)
- Zoro Select Drop Cloths