Shop All LED Outdoor Lighting
Valterra
SOLAR LIGHT 1/5 V, 200LM
Mfr # DG0115
Zoro # G310994683
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 200 Lumens
- Fixture Height 3-3/4 Inch
- Fixture Width 3-1/4 In
- Power Source Solar Power
- Solar Powered Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valterra
- MFR # DG0115
- Zoro # G310994683
- UPC # 19079662002
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Height | 3-3/4 Inch |
Fixture Width | 3-1/4 In |
Details
Lumens | 200 Lumens |
Power Source | Solar Power |
Solar Powered | Yes |
Mounting Type - Floodlights | Wall Mount |
Lamp Type | LED |
Includes | Mounting Bracket |
Application | Outdoor |
Description
Outdoor Use, Solar Power, SMD LED Chips, 200 Lumens Output, 1.5 Watt, Wall Mount, 6 Inch Length x 3.75 Inch Height x 3.25 Inch Width, With Motion Sensor/ Dusk To Dawn Feature/ Lithium Battery
- •Provides Lighting, Safety And Security
- •Stays Lit Overnight When Fully Charged
- •Motion Sensor From Dim To Bright
- •Outdoor Use
- •Install On Outside Of RV And Campsite
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Iwasaki 150q/cl/e14/130v replacement light bulb lamp (150Q/CL/E14/130V IWASAKI)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/835/ECO4P)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (1819-1PK)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-Rn-T8-1Ll-A-277 (M3-RN-T8-1LL-A-277)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- CONSTRUCTION ELECTRICAL PRODUCTS CEP 97132, 100' 18/2 SJTW LED String Light (97132)
- TAPCO 3337-00001 Solar Powered LED Strobe Lights, Red Bulb (3337-00001)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- SUNLITE 12" Square LED Decorative Outdoor Fixture, Dimmable, 30K/40K/50K - CCT Tunable, Black Finish (87787-SU)
- BOSTON HARBOR Solar Stake Light wLED Filament, NIMh Battery, AA Battery, 1Lamp, Black, Battery Included Yes (26074)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- Valterra LED Outdoor Lighting